Food Safety Thermometer with IR, Sper Scientific
470311-968
- Resolution:0,5°
- Distance to Spot Ratio:8:1
- Cat. no.:470311-968
- W×D×H:140×38×19 mm (5½×11/2×3/4")
- Accuracy:±2% of reading or ±2 °C whichever is greater
- Range:–20...+320 °C (4...605 °F)
- Weight:105 g (4 oz.)
HACCP compliant surface and internal temperature.
- The built-in bright white flashlight helps illuminate the surface being measured
The compact Food Safety Thermometer offers both surface and internal temperature readings in one portable convenient unit. Instantly check the surface temperature of food with the single push of a button using infrared technology. When regulations demand compliance to internal temperature such as with prepared meats, fish, or poultry, simply fold the penetration probe out to any angle, and read internal temperature on the large backlit LCD display. Programmable high and low alarms enable easy spot-checks for food safety. A fully sealed IP65 waterproof housing stands up to the rigors of food service and helps your establishment meet HACCP and FDA’s Food Safety requirements.
: Supplied with with clear instructions and 2 x AAA batteries.