Order Entry
Canada
ContactUsLinkComponent
durAstatic® Dissipative HDPE Bottle, with Take-Along Pump, Menda
durAstatic® Dissipative HDPE Bottle, with Take-Along Pump, Menda
Catalog # 89499-032
Supplier:  Desco
undefined
durAstatic® Dissipative HDPE Bottle, with Take-Along Pump, Menda
Catalog # 89499-032
Supplier:  Desco
Supplier Number:  35287

Specifications

  • Capacity:
    177 ml (6 oz.)
  • Color:
    Blue
  • Description:
    durAstatic® Dissipative HDPE Bottle, with Take-Along Pump
  • Cat. no.:
    89499-032
  • Supplier No.:
    35287

Specifications

About this item

Dissipative HDPE durAstatic® bottle protects valuable static sensitive printed circuitry.

  • No migratory additives
  • Embossed with ESD protective symbol
  • Vessel of 6 oz. includes measurements on one side to monitor fluid level
  • Dispenses approximately 0.2 cc of liquid with each pump
  • One-handed operation facilitates dispensing small amount of liquid into top dish

HDPE durAstatic® bottles are dissipative and are designed to protect valuable static sensitive printed circuitry. No migratory additives are used, reducing the chance for contamination from the bottle.

On each take-along Pump there is an opening in the center of the dish to allow fluid to seep back down into the bottle. It is equipped with a locking mechanism. Pump will not leak when lock is engaged, making it suitable for field service kits/travel. Genuine Menda 'dish-type' liquid dispenser pumps and bottle. Stainless steel pump includes spring-loaded lid which will stay open or stay closed to minimize evaporation and odors.

Certifications: Long lasting dissipative properties: <2 second charge decay, tested per IEC 61340-5-1:1998.