OptiChem® Heating Mantle Controller, Single Circuit, Variable Output Voltage, Chemglass
Catalog # 89028-504
Supplier: Chemglass
Small Business Enterprise
Specifications
- Description:OptiChem® Heating Mantle Controller, Single Circuit
- Dimensions:4W×5D×3.7"H
- Cat. no.:89028-504
- Electrical:120 VAC, 1 A, 60 W (30/60 VAC Variable Output Voltage)
- Supplier No.:CG-15006-20
Specifications
About this item
Similar to 80061-222, but the voltage output can be adjusted between 30 and 60 V.
- Heating Mantles rated at 30 or 60 V
All units are supplied with a 6' separable power cord, a grounded, 3-wire receptacle and lighted power switch. Controller for use with 80061-044, 80061-046, 80061-048, 80061-050, 80061-052, 80061-054, 80061-036, 80061-038, 80061-040, 80061-042.