Order Entry
Canada
ContactUsLinkComponent
Distilling Receivers, Moisture Test, Barrett, Chemglass
Distilling Receivers, Moisture Test, Barrett, Chemglass
Catalog # 10170-818
Supplier:  Chemglass
Small Business Enterprise
undefined
Distilling Receivers, Moisture Test, Barrett, Chemglass
Catalog # 10170-818
Supplier:  Chemglass
Supplier Number:  CG-1261-35
Small Business Enterprise

Specifications

  • Capacity:
    20 ml
  • Description:
    Distilling Receiver, Moisture Test, Barrett, 2 mm PTFE Stopcock
  • Cat. no.:
    10170-818
  • Joint Size:
    29/42
  • Supplier No.:
    CG-1261-35

Specifications

About this item

Distilling receivers used to determine the water content in material.

  • Receiver is made according to ASTM specifications
  • Including the top outer standard taper joint and lower stopcock

Barrett style distilling receiver used to determine the water content in petroleum or bituminous material. The 2 ml has sub-divisions of 0.02 ml; the 5 ml has subdivisions of 0.20 ml; 10 ml has subdivisions of 0.1 ml; the 20 ml has subdivisions of 0.2 from 0 to 3 ml and 0.5 from 3 to 20 ml. Available with glass or PTFE stopcocks.