Order Entry
ContactUsLinkComponent
Distillation Receiver, Solvent Recovery, Graduated, Chemglass
Distillation Receiver, Solvent Recovery, Graduated, Chemglass
Catalog #: 80067-858
Supplier:  Chemglass
Small Business Enterprise
DIST. REC. RECOVERY 500ML
Distillation Receiver, Solvent Recovery, Graduated, Chemglass
Catalog #: 80067-858
Supplier:  Chemglass
Small Business Enterprise

Specifications

  • Capacity:
    500 ml
  • Width:
    230 mm
  • Description:
    Distilling Receiver, Solvent Recovery, Graduated
  • Height:
    465 mm
  • Cat. no.:
    80067-858
  • Stopcock Size:
    2/4 mm
  • Joint Size:
    24/40
  • Supplier No.:
    CG-1272-02

Specifications

About this item

Graduated distillation receiver feature a 4 mm three way stopcock.

  • Upper sampling port has a 2 mm PTFE stopcock
  • The top outer and lower inner joints are the same size

Three way stopcock to permit solvent removal through the 10 mm O.Ø. tube or return to distillation flask.

Customers Who Bought This Also Bought