Drying Apparatus, Abderhalden, Chemglass
Catalog # 80067-960
Supplier: Chemglass
Small Business Enterprise
Specifications
- Width:350 mm
- Description:Drying Apparatus, Abderhalden, Complete
- Height:740 mm
- Environmentally Preferable:
- Cat. no.:80067-960
- Supplier No.:CG-1289-01
Specifications
About this item
Desiccator glasses feature round bottoms.
- Abderhalden style
- For drying samples at a temperature
- As a function of the solvent boiling point
The desiccant flask has a 34/45 outer joint for connection to the drying chamber. All other joints are 24/40.
Delivery: Complete apparatus consists of a desiccant flask, drying chamber, round bottom flask and Allihn condenser.