Distilling Receivers, Moisture Test, Bidwell-Sterling, Chemglass
80067-726
Small Business Enterprise
- Width:90 mm
- Description:Distilling Receiver, 5 ml, Moisture Test, Bidwell-Sterling
- Height:275 mm
- Environmentally Preferable:
- Cat. no.:80067-726
- Joint Size:24/40
- Supplier No.:CG-1257-03
Bidwell-Sterling type receiver used to determine the moisture in foods and organics.
- Made to ASTM specification E123
- Also conforms with many methods of American Oil Chemists Society
Both the 5- and 10-ml capacities have subdivisions of 0.1 ml.