Drying Apparatus, Abderhalden, Modified, Chemglass
Catalog #: 80067-966
Supplier: Chemglass
Small Business Enterprise
Specifications
- Dimensions:435W×695H mm
- Description:Drying Apparatus, Abderhalden, Modified, Complete
- Cat. no.:80067-966
- Supplier No.:CG-1290-05
Specifications
About this item
Abderhalden feature a 57 mm flat O-ring connection.
- Modified Abderhalden drying apparatus
- Desiccant flask and a drying chamber permit easy sample removal after drying
The drying chamber has an I.D. of 2" and is 8" long. The desiccant flask has a 4 mm glass stopcock and a serrated connection for the vacuum source. The flask and condenser joints are 24/40. Complete apparatus consists of a drying chamber, desiccant flask, condenser, clamp and Viton O-ring.
Customers Who Bought This Also Bought