Order Entry
Canada
ContactUsLinkComponent
Distillation Receiver, Graduated, Chemglass
Distillation Receiver, Graduated, Chemglass
Catalog # 80067-874
Supplier:  Chemglass
Small Business Enterprise
undefined
Distillation Receiver, Graduated, Chemglass
Catalog # 80067-874
Supplier:  Chemglass
Supplier Number:  CG-1275-14
Small Business Enterprise

Specifications

  • Width:
    240 mm
  • Capacity:
    12 ml
  • Description:
    Distilling Receiver, Complete
  • Height:
    175 mm
  • Cat. no.:
    80067-874
  • ST Joint Size:
    14/20
  • Supplier No.:
    CG-1275-14

Specifications

About this item

Graduated distillation receivers feature a 4 mm three way stopcock.

  • The 135° angle between the center line of the condenser
  • Receiver tubes allows the distillate to fall directly into the receiver tubes

This receiver can be used with short path style distilling heads.

Delivery: Complete receiver is supplied with distribution adapter, 3×12 ml receiver tubes, and 6×CG-110 stainless steel springs.