Order Entry
Canada
Orders LinkContactUsLinkComponent
TECHREF® C-1400 Sample Cells Single-Open Ended

TECHREF® C-1400 Sample Cells Single-Open Ended

Sample Cells/Cups for XRF Analysis, 18 mm, 46 mm, 100/Bag
Catalog # CA11100-006
Supplier:   Tech Ref
Supplier #:  C1400
TECHREF® C-1400 Sample Cells Single-Open Ended
Catalog # CA11100-006
Supplier:  Tech Ref
TECHREF® C-1400 Sample Cells Single-Open Ended
TECHREF® C-1400 Sample Cells Single-Open Ended

Sample Cells/Cups for XRF Analysis, 18 mm, 46 mm, 100/Bag

Price
$147.67
Log in for availability
Pack of 100
Product Details & Documents

TECHREF® C-1400 Sample Cells are designed for the Malvern Panalytical (Philips) XRF analyzers using the liquid cup carrier.

  • Fully disposable and do not require the use of adapter rings to fit the Philips liquid cup holder
  • Fit smoothly and precisely in the Philips liquid cup holder, providing excellent positional reproducibility
  • 100% inspected
  • There are two fill lines (5 and 10 ml)

Enable use of the largest possible aperture, providing full use of the Panalytical (Philips) instrument sensitivity.

Certifications: Certificed to ISO 9001 Standard.

Delivery information: Ships one business day after order acceptance.

Caution: Avoid touching the inside of the Sample Cell. Oil from fingerprints can affect the reading.

Specifications
  • Ext.Ø:
    46 mm
  • Description:
    Sample Cells/Cups for XRF Analysis
  • Height:
    18 mm
  • Packaging:
    100/Bag
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.