Order Entry
Canada
Orders LinkContactUsLinkComponent
TECHREF® C-2358 Sample Cells Single-Open Ended

TECHREF® C-2358 Sample Cells Single-Open Ended

Sample Cells/Cups for XRF Analysis, 18 mm, 48 mm, 48/Box
Catalog # CA11100-002
Supplier:   Tech Ref
Supplier #:  C-2358
TECHREF® C-2358 Sample Cells Single-Open Ended
Catalog # CA11100-002
Supplier:  Tech Ref
TECHREF® C-2358 Sample Cells Single-Open Ended
TECHREF® C-2358 Sample Cells Single-Open Ended

Sample Cells/Cups for XRF Analysis, 18 mm, 48 mm, 48/Box

Price
$120.53
Log in for availability
Pack of 48
Product Details & Documents

TECHREF® C-2358 Sample Cells are designed for use with XRF analyzers such as Horiba, Sindie, Bruker and others.

  • For volatile samples, there is a dimple on the cup exterior floor for venting and a reservoir for overflow
  • 100% inspected
  • Intended for one-time use and are fully disposable
  • There are two fill lines (5 and 10 ml)

Developed to allow a close membrane-to-membrane fit with the 2nd membrane in Horiba analyzers, providing better repeatability during low level analysis.

Certifications: Certificed to ISO 9001 Standard.

Delivery information: Ships one business day after order acceptance.

Caution: Avoid touching the inside of the Sample Cell. Oil from fingerprints can affect the reading.

Specifications
  • Ext.Ø:
    48 mm
  • Description:
    Sample Cells/Cups for XRF Analysis
  • Height:
    18 mm
  • Packaging:
    48/Box
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.