Order Entry
Canada
Orders LinkContactUsLinkComponent
TECHREF® H-2358 Sample Cells Single-Open Ended

TECHREF® H-2358 Sample Cells Single-Open Ended

Sample Cells/Cups for XRF Analysis, 18.5 mm, 48 mm, 48/Box
Catalog # CA11100-008
Supplier:   Tech Ref
Supplier #:  H2358
TECHREF® H-2358 Sample Cells Single-Open Ended
Catalog # CA11100-008
Supplier:  Tech Ref
TECHREF® H-2358 Sample Cells Single-Open Ended
TECHREF® H-2358 Sample Cells Single-Open Ended

Sample Cells/Cups for XRF Analysis, 18.5 mm, 48 mm, 48/Box

Price
$120.53
Log in for availability
Pack of 48
Product Details & Documents

TECHREF® H-2358 Sample Cells can be used in all models of Horiba and single-load XOS XRF analyzers.

  • Designed with rings that allow the film/membrane to be seated within the sample cell
  • 100% inspected
  • Intended for one-time use and are fully disposable
  • There are two fill lines (5 and 10 ml)

TECHREF® H-2358 Sample Cells were originally designed specifically for use with the Carousel/Turntable models of Horiba XRF Analyzers to reduce the amount of dust and/or debris that can be picked up when rotating in the Carousel/Turntable unit, leading to more accurate testing results.

The H-2358 Sample Cells still allow membrane-to-membrane fit with analyzers that have a 2nd membrane, providing better repeatability during low level analysis.

Certifications: Certificed to ISO 9001 Standard.

Delivery information: Ships one business day after order acceptance.

Caution: Avoid touching the inside of the Sample Cell. Oil from fingerprints can affect the reading.

Specifications
  • Ext.Ø:
    48 mm
  • Description:
    Sample Cells/Cups for XRF Analysis
  • Height:
    18.5 mm
  • Packaging:
    48/Box
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.