Mini Centrifuges, D1008, Dlab Scientific
Catalog # 470319-970
Supplier: DLAB SCIENTIFIC INC.
Specifications
- Max. capacity:8×2 ml, 16×0.2 ml PCR strips, 2×0.2 ml PCR 8 strips
- Max. speed:7000 rpm
- Noise level:Max. 45 dB
- Description:Mini centrifuge D1008 with blue lid
- Electrical:100/240 V, 50/60 Hz
- Max. RCF:2680 ×g
- Dimensions:170W×160D×122H mm (6.7W×6.3D×4.8" H)
- Motor:DC Motor
- Power supply:110 - 240 V, 50/60 Hz, 20 W
- Weight:0.5 kg
- Cat. no.:470319-970
Specifications
About this item
The D1008 Mini centrifuge is ideal for microfiltration and quick spin-downs.
- Easy-to-use with dual start/stop function
- Rotor change without tools
- 7000 rpm fixed speed
- Quiet running, noise level ≤45 dB
- Accelerates and brakes in seconds
Available with green or blue lid.
Certifications: CE certified, cTUVus, FCC, and MCA certified.
Delivery: Supplied with two rotors (A08-2 and A02-PCR8) and two adapters (SA02P2 and SA05P2).