Order Entry
Canada
ContactUsLinkComponent
Adhesive Vinyl Class 3A Laser Labels, HCL Labels
Adhesive Vinyl Class 3A Laser Labels, HCL Labels
Catalog # 103727-816
Supplier:  HCL Label
undefined
Adhesive Vinyl Class 3A Laser Labels, HCL Labels
Catalog # 103727-816
Supplier:  HCL Label
Supplier Number:  LC-3-VN-0023-5

Specifications

  • Description:
    Adhesive vinyl class 3a laser labels
  • Dimensions:
    2×3"
  • Material:
    Vinyl, adhesive
  • Cat. no.:
    103727-816
  • Legend:
    Class 3a Danger

Specifications

About this item

Laser labels are made of a durable adhesive vinyl.

  • Red and black coloring for extra visibility

Use them to identify Class 3A lasers. It includes 'Do not stare into beam' line.

Packaging: Supplied in packs of 5, 25 or 100.