Order Entry
Canada
ContactUsLinkComponent
Magnetic Stirrer, KMO 3 basic, IKA
Magnetic Stirrer, KMO 3 basic, IKA
Catalog # 76329-828
Supplier:  IKA Works
undefined
Magnetic Stirrer, KMO 3 basic, IKA
Catalog # 76329-828
Supplier:  IKA Works
Supplier Number:  0020004631

Specifications

  • Description:
    KMO 3 basic IKAMAG® Magnetic Stirrer, EU/UK/CH-Plug
  • Environmentally Preferable:
  • Model:
    KMO 3 basic IKAMAG®
  • Speed range:
    10 - 1500 min⁻¹
  • W×D×H:
    135×227×62.5 mm
  • Max. stirring capacity H₂O:
    5 L
  • Plate dimensions:
    140×120 mm
  • Plate material:
    Glass
  • Speed display:
    LED
  • Weight:
    1.2 kg
  • Cat. no.:
    76329-828
  • Electrical:
    100/240 V, 50/60 Hz

Specifications

About this item

Compact magnetic stirrer with high quality, fast-response display and hardened glass work surface with a brilliant, clear white central area to easily view color changes.

  • Torque display
  • Right and left rotation
  • Illuminated, flat stirring plate
  • Key lock button
  • Integrated USB interface (control via labworldsoft and use of Firmware Update Tool)
  • Recessed thread to accommodate support rod

The permissible relative humidity is 80%. It has automatic reverse rotation, set-up plate illuminated, LED display and permissible ambient temperature of 5 to 40 °C.

Certifications: IP protection class according to DIN EN 60529: IP 42.