Order Entry
Canada
ContactUsLinkComponent
Tool Holders, Triton Products
Tool Holders, Triton Products
  76250-154
undefined
Tool Holders, Triton Products
  76250-154
 :  76528

 

  • Description:
    Tool Holders, 80° Bend, 5/Pack, 25 Packs/Case
  • Dimensions:
    5"
  • Material:
    Steel, zinc plated
  • Cat. no.:
    76250-154
  • Diameter:
    23/4"

 

 

Double closed end loop hooks are the ideal solution for storing hoses, electric cords and any small or large item with a handle that will fit over the top of the enclosed hook.

  • Hooks mount vertically and horizontally in four distinct positions
  • Double locking system locks the hook in place with a locking tab that mounts to the pegboard from the front
  • No need to remove the board for installation or repositioning of DuraHooks
  • Use on any 1/8" or 1/4" pegboard or DuraBoard

Tool holders accommodate a variety of tools keeping them organized and easily accessible. For the craftsman, no more digging through the tool box to find the hammer, chisel, screwdrivers or wrenches. Ready to make that necklace for Aunt Jean, have the pliers, shears and cutters at your fingertips. What about the scrapbook you promised your sister for the new baby – hang a variety of punches and scissors in one place.