Order Entry
Canada
ContactUsLinkComponent
Celestron Telescope Eyepiece and Filter Kit, 1.25"
Celestron Telescope Eyepiece and Filter Kit, 1.25"
Catalog # 470136-650
undefined
Celestron Telescope Eyepiece and Filter Kit, 1.25"
Catalog # 470136-650
Supplier Number:  94303

Specifications

  • Magnification:
    3, 4, 6, 6.5, 8, 8.5, 13, 16, 17 and 32 mm
  • Description:
    Eyepiece and filter kit, 1.25"
  • Cat. no.:
    470136-650
  • Supplier No.:
    94303

Specifications

About this item

This 1.25" eyepiece and filter kit includes 14 accessories that will add new life to your telescope and your observing!

  • The most popular planetary filters are included in this kit

Have fun seeing what a blue filter will reveal about jupiter or unveil the polar ice caps on mars with a red or orange filter. A moon filter will increase your enjoyment of lunar observations by dimming the brightness and increasing contrast.

Delivery: You’ll get five quality Plossl eyepieces, a 2X Barlow Lens, six colored filters to improve observations of the planets, a Moon filter, and a foam-fitted aluminum carry case with extra room to grow. Five eyepieces and a Barlow lens equals 10 different magnifications to choose from, including the equivalent of a 3, 4, 6, 6.5, 8, 8.5, 13, 16, 17 and 32 mm. And that doesn’t include eyepieces you may already have in your collection, which will now achieve double the magnification with the addition of the Barlow.