Order Entry
Canada
ContactUsLinkComponent
BoneClones® Giant Fossil Beaver Skull, Tarpit Finish
BoneClones® Giant Fossil Beaver Skull, Tarpit Finish
Catalog # 470027-664
Small Business Enterprise
undefined
BoneClones® Giant Fossil Beaver Skull, Tarpit Finish
Catalog # 470027-664
Supplier Number:  BC-071T
Small Business Enterprise

Specifications

  • Description:
    Giant Fossil Beaver Skull, Tarpit Finish
  • Height:
    20.3 cm (8")
  • Length:
    30.5 cm (12")
  • Environmentally Preferable:
  • Cat. no.:
    470027-664
  • Width:
    22.9 cm (9")
  • Supplier No.:
    BC-071T

Specifications

About this item

Belonging to the Pleistocene era, Rancholabrean epoch, the giant beaver became extinct approximately 10000 years ago.

  • Casting from originals that present diverse osteological characteristics
  • Each BoneClones® cast is hand-made from start to finish
  • Rigorous standards are applied when selecting original specimens to ensure the best representation
  • Proprietary, custom blend of polyurethane developed to capture and replicate minute detail

Although it ranged from Alaska to Florida, there have been very few specimens found. This particular one is considered to be among the largest and most complete. Compared to a modern beaver, its size was remarkable. Two-part skull (separate cranium and jaw).