Order Entry
Canada
ContactUsLinkComponent
VWR® Upright Freezer Rack for 2, 3 and 3.75" Boxes
VWR® Upright Freezer Rack for 2, 3 and 3.75" Boxes
Catalog # 76051-776
Supplier:  VWR International
undefined
VWR® Upright Freezer Rack for 2, 3 and 3.75" Boxes
Catalog # 76051-776
Supplier:  VWR International

Specifications

  • Width:
    5⅝"
  • Capacity:
    Variable
  • Height:
    12⅜"
  • Length:
    16⁵⁄₁₆"
  • Cat. no.:
    76051-776

Specifications

About this item

For mixed storage of 2, 3 and 3.75" standard boxes.

  • Constructed of corrosion resistant stainless steel