Latex 12" Extra-Thick, Chemo-Rated, Powder-Free Examination Gloves, Tronex®
: Tronex
Heavy-duty, extended cuff Chemo-rated latex examination gloves are 100% powder-free.
- Non sterile
- Fully textured for sustained grip during use
- 12" length for additional coverage and protection
- Superior durability and performance
- Ambidextrous with beaded cuffs
Specially formulated extra thick glove with extended cuff length offers optimal strength, puncture resistance, and barrier protection from bloodborne pathogens, and resistance to chemotherapy drugs.
: FDA 510(k) Approved for Medical Use. Meets and exceeds ASTM D3578 Specification for Latex Examination Gloves for Medical Application. Meets and exceeds ASTM F1671 Test Method for Resistance of Materials by Blood-Borne Pathogens (Viral Penetration). Meets and exceeds ASTM D6978 Resistance of Medical Gloves to Permeation by Chemotherapy Drugs. Meets NFPA 1999 Standards on Protective Clothing and Ensembles for Emergency Medical Operations. Manufacturing certified ISO 9001 for Quality Management Systems, as well as ISO 13485 for Quality Management Systems for Medical Devices.
: Gloves are packaged 50 per box, 10 boxes per case.
- Catalog No:
- 76329-972
- 76329-970
- 76329-976
- 76329-974
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Latex/Latex-free:
- Latex
- Latex
- Latex
- Latex
- Powdered/Powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Textured
- Textured
- Textured
- Textured
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
Frequently Bought Together