Stuart® 8500 rpm SCF4 Microcentrifuge, Cole Parmer
Catalog #: 76327-228
Supplier: Argos Technologies
Specifications
- Noise level:60 dB(A)
- Description:SCF4 Microcentrifuge
- Electrical:100 - 240 VAC, 50/60 Hz, 1 A max.
- Temperature control:5...40 °C (41...104 °F)
- Max. RCF:3884×g
- Max. speed:8500 rpm
- Dimensions:19.8L×18.5W×10.9H cm (7.8×7.3×4.3"H)
- Weight:1.25 kg (2.75 lbs.)
- Cat. no.:76327-228
Specifications
About this item
The Stuart 8500 microcentrifuge provides high speed centrifugation with enhanced safety features.
- Personal size for quick spin downs
- Safely spin samples with dual locking lid
- Quickly change rotors with quick-release adapter, no tools required
- Built-in recessed rotor bowl contains spills for easy clean-up
- Two year warranty
The high speed 8500 rpm and 3884 RCF rating allows users to spin samples rapidly or be used in applications where greater g-force is required.
Certifications: CE approved.
Delivery: Includes fixed-angle rotor for 8×1.5 to 2.0 ml tubes, rotor for 32×0.2 ml strip tubes, 8×0.5 ml adapter inserts and detachable power cords for US, UK and EU plugs.
Customers Who Bought This Also Bought