Somso® Brain
Brain 4 part, 4, 15 cm, 18 cm, 15.5 cm
Catalog # 470102-308
Supplier: MARCUS SOMMER
Supplier #: BS 22
Jump to:
Product Details & Documents
Somso® premium quality models.
- Five year warranty
Natural cast, in SOMSO-Plast®. Median section. Right half separates into cerebellum, medulla and cerebral lobe. Left half in one piece. Separates into four parts. On a base.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.
Specifications
- Description:Brain 4 part
- Height:15.5 cm
- Length:18 cm
- Width:15 cm
- No. of parts:4



