MegaMag Genie LR Digital Magnetic Stirrer, Scientific Industries
Catalog # 89401-422
Supplier: Scientific Industries
Specifications
- Description:MegaMag Genie LR Digital Magnetic Stirrer
- Max. stirring capacity H₂O:38 L
- Cat. no.:89401-422
- Electrical:120 V (US plug)
- Speed Range:50 - 300 rpm
- Overall Dimensions:310×305×130 mm (12.25×12×5.1")
- Top Plate Dimensions:305×305 mm (12×12")
- Supplier No.:SI-3236L
Specifications
About this item
The MegaMag Genie LR is designed for large volume applications at low speed ranges. It features a strong vortex-Genie motor and rare earth magnets - ideal for slow speed applications, including mixing viscous liquids. Digital control ensures smooth speed ramping and coupling with the stir bar.
- Single position high capacity stirring up to 38 l
- ABS/polycarbonate housing sealed prevents spills
- Timer 1 to 99 minutes or continuous mode
- Designed with powerful rare earth magnets
- May be used in cold rooms and incubators (Not for CO2 incubators) powerful vortex-Genie motor
Ordering information: Two year manufacturer warranty. Stir bars are not included.