- Depth:43¼"
- Description:Lateral fireproof filing cabinet
- Environmentally Preferable:
- Inside Height:10⅜"
- Inside Width:25³/₁₆"
- Outside Height:27¾"
- Outside Depth:22⅛"
- Outside Width:31³⁄₁₆"
- Cat. no.:470116-196
- Inside Depth:15⅛"
- Type:2 drawers
- Weight:456 lbs.
- Supplier No.:2-3122-C
Fireproof cabinet with 100% gypsum insulation, reinforced by a 1" by 2" lattice made of 14-gauge galvanized welded steel wire providing complete peace of mind from fire, impact, or explosion. Field replaceable steel panels can be easily replaced. Finish is an environmentally friendly, scratch-resistant electrostatic powder coating applied to all sides, including bottom.
- Maintenance free drawer suspension
- Insulation between the drawers makes each drawer a separate insulated container
- Water resistance, designed to prevent water damage resulting from sprinklers and fire hoses
Drawer bodies are built with high sides for use with hanging folders. Drawer locks on all files provide general locking of all drawers through either standard key locks or UL-listed high-security locks. Drawer pulls are surface mounted to allow for extra insulation inside the drawer heads. 2-position drawer catch allows access to certain drawers while others remain locked.
Drawer heads are formed of welded steel and filled with fireproof gypsum insulation and are field replaceable.