Krytox® Low Vapor Pressure Grease, Chemglass
Catalog #: 80063-674
Supplier: Chemglass
Small Business Enterprise
Specifications
- Temperature range:–20...+260 °C
- Description:Krytox Low Vapour Pressure Grease
- Size:2 oz.
- Cat. no.:80063-674
- Supplier No.:CG-LVP-01
Specifications
About this item
Krytox® LVP grease is made with low vapor pressure fluorinated oils and is designed for use in high vacuum applications down to -1.0×10-13 Torr at 20 °C, and -1.0×10-5 Torr at 200 °C. The useful temperature range of Krytox® LVP is -20 to 260 °C.
- Highly inert
- Non-flammable grease for use with standard taper joints and glass stopcocks
- Insoluble in almost all solvents except Freon 113®
- Supplied in convenient 2 oz. tubes
Krytox® greases have demonstrated an exceptionally high degree of chemical inertness to many highly reactive chemicals. It has shown no evidence of reactivity when exposed to: Boiling Sulfuric Acid, Fluorine Gas, Nitrogen, Tetroxide, Chlorine Triflouride, Hydrogen Gas, Methanol, Ammonia Gas, Ethyl Alcohol, Hydrochloric Acid, Hydrazine, Diethylenetriamine, Phosphoric Acid, Sulfuric Acid, Chlorine, or Hydrogen Peroxide.
Customers Who Bought This Also Bought