Mini Vortex Mixers with Touch Function
Supplier: Heathrow Scientific
Certificates
About this item
A simple, touch start operation enables exceptional mixing performance with one handed operation.
- Made of durable ABS and silicone materials to resist most commonly used chemicals
- Rapid vortex action saves time and enables quick mixing of samples
- A low activation force helps prevent user fatigue on repetitive procedures
- Stable platform
- Quiet operation and low vibration
- Can be used with tubes ranging from 2 to 50 ml
Low profile design and small footprint (only 4.3" wide) save valuable space on a bench top and in fume hoods. Easy one handed touch start operation and shaking stops when the tube is lifted.
Certifications: CE, CB Scheme, and SGS (Canada and U.S.)
Ordering information: Five-year warranty.
Delivery: Includes one mini vortexer, two silicon caps, one low voltage double insulated power adapter with four interchangeable plugs.
Customers Who Bought This Also Bought