Order Entry
Canada
ContactUsLinkComponent
BioFit® Footrest for ESD/Static Control Applications, BioFit Engineered Products
BioFit® Footrest for ESD/Static Control Applications, BioFit Engineered Products
Catalog # 75821-290
Supplier:  BioFit
Product available on GSA Advantage®
undefined
BioFit® Footrest for ESD/Static Control Applications, BioFit Engineered Products
Catalog # 75821-290
Supplier:  BioFit
Supplier Number:  FS-1-K
Product available on GSA Advantage®

Specifications

  • Description:
    BioFit ESD Static Control Footrest
  • Material:
    Chrome Metal
  • Size:
    20W×11"D (Platform)
  • Cat. no.:
    75821-290

Specifications

About this item

BioFit adjustable footrests can help enhance user comfort and performance. This model is designed for use in ESD/static control environments.

  • Specially designed for ESD/static control settings
  • Constructed of rugged 16-gauge steel tubing
  • Fast, easy, and secure rack-and-pin height adjustment from 3 to 11"
  • Non-skid platform angled at 10° slope

BioFit workplace furniture solutions are crafted with user comfort, health, and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty.

All BioFit products deliver proven performance and reliability. BIoFit company roots include over 70 year's background improving the workplace experience by providing ergonomic, LEED® compliant seating and more for healthcare, technology, education, lab, industrial, office and custom applications.

Caution: This product can expose users to chemicals including wood dust, which is known to the State of California to cause cancer. For more information go to www.p65warnings.ca.gov.