Order Entry
Canada
ContactUsLinkComponent
VWR® Traceable® Indoor/Outdoor Digital Thermometer with Giant Dual-Display and Calibration
VWR® Traceable® Indoor/Outdoor Digital Thermometer with Giant Dual-Display and Calibration
Catalog # 76326-136
Supplier:  VWR International
undefined
VWR® Traceable® Indoor/Outdoor Digital Thermometer with Giant Dual-Display and Calibration
Catalog # 76326-136
Supplier:  VWR International

Specifications

  • No. of channels:
    2 (Probe Channels)
  • Temperature range:
    0...122 °F (0...50 °C); Probe: –58...158 °F (–50...70 °C)
  • Description:
    Traceable® Indoor/Outdoor Digital Thermometer with Giant Dual-Display and Calibration
  • Temperature accuracy:
    ±2.0 °F (±1.0 °C)
  • Temperature resolution:
    0.1 °C
  • Probe cable length:
    120"
  • Display:
    1.25" Display, 3.5-digit LCD
  • Probe:
    Ø 0.125"
  • Battery type:
    AAA Battery (Included)
  • Cat. no.:
    76326-136

Specifications

About this item

Jumbo digital display is easy to read from distances.

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • F/°C selectable
  • Hi/Lo alarm

NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

Certifications: NIST-Traceable
Delivery: Includes a probe, one AAA battery, and NIST-traceable calibration certificate with data.