Notrax® 408 Achilles™ Floor Matting, Justrite®
Catalog #: 76310-790
Supplier: SUPERIOR MANUFACTURING GROUP INC
Specifications
- Color:Black
- Thickness:9 mm (⅜")
- Cat. no.:76310-790
- Length:1829 cm (60 ft.)
- Weight:105 lbs.
- Width:91 cm (3 ft.)
Specifications
About this item
Ribbed top foam workstation mat for areas where standing occurs for long periods of time.
- Ribbed, textured embossed pattern
- Basic anti-fatigue protection provided
- PVC closed cell foam relieves leg and back discomfort
- Provides a barrier to cold floors
- Beveled edges on all 4 sides
- 180 sq. ft. coverage area
Achilles™ matting is intended for applications where basic anti-fatigue relief is required at a low cost. Ideal for use in dry work stations where longer lasting fatigue protection is required.
Material Sponge/Vinyl
Customers Who Bought This Also Bought