- Color:Black/Yellow
- Length:152 cm (5 ft.)
- Thickness:25.4 mm (1")
- Cat. no.:76310-702
- Weight:30 lbs.
- Width:91 cm (3 ft.)
Saddle Trax® is a thicker, heavier, and stronger anti-fatigue floor mat. Engineered to meet the toughest requirements of today's industrial applications.
- Long-lasting vinyl top surface made from 100% recycled materials
- Dense closed cell PVC foam base
- Diamond-plate surface texture provides added traction
- UniFusion™ bond guaranteed for the life of the mat
- Redstop™ non-slip backing to reduce mat slippage
- Beveled edges on all four sides
- Certified by the NFSI (National Floor Safety Institute)
- 15 sq. ft. coverage area
At a full one inch thick, it is the ultimate anti-fatigue product maximizing worker productivity and comfort. The durable vinyl diamond-plate design provides non-directional traction and is easy to clean. The top surface is combined with a dense closed cell foam base utilizing UniFusion™ technology. This virtually eliminates the possibility of de-lamination. All Notrax® laminate floor mats come standard with RedStop™, a uniquely engineered non-slip backing technology that eliminates slipping and sliding on smooth surfaces, such as tile, wood, marble, and treated concrete.
Material: Laminate/Vinyl