Order Entry
Canada
ContactUsLinkComponent
Notrax® 448 Autoclavable Bubble Floor Matting, Justrite®
Notrax® 448 Autoclavable Bubble Floor Matting, Justrite®
Catalogue # 76310-964
Fournisseur:  NOTRAX USA, INC.
undefined
Notrax® 448 Autoclavable Bubble Floor Matting, Justrite®
Catalogue # 76310-964
Fournisseur:  NOTRAX USA, INC.
Supplier Number:  448S0023GY

Spécifications

  • Color:
    Gray
  • Length:
    91 cm (3 ft.)
  • Material:
    Rubber
  • Thickness:
    9 mm (⅜")
  • Cat. no.:
    76310-964
  • Weight:
    7 lbs.
  • Width:
    61 cm (2 ft.)

Spécifications

À propos de cet article

This rubber anti-fatigue floor mat features a bubble top design.

  • Anti-microbial formula resists most Gram-positive and Gram-negative bacteria
  • Long-lasting rubber compound
  • Durable rubber top surface easy to wipe clean using most hospital grade cleaners or autoclaves
  • Beveled edges on all four sides
  • 6 sq. ft. coverage area

Offset bubbles on both the top and bottom of the mat provides flex and creates airflow resulting in maximum comfort for workers required to be on their feet for long periods of time. An industrial grade antimicrobial agent that inhibits the growth of most Gram-positive and Gram-negative bacteria and fungus is manufactured directly into the rubber compound. This ensures that the antimicrobial properties won’t wear-off over time like many post applied topical agents. Although intended for use in dry environments, the top surface design is easy to wipe clean and the durable rubber compound is highly resistant to many hospital grade cleaners and disinfectants so occasional spills can be cleaned up quickly and easily.