Notrax® 411 Sof-Tred™ Floor Matting, Justrite®
Catalog # 76310-800
Supplier: NOTRAX USA, INC.
Specifications
- Color:Black/Yellow
- Length:1829 cm (60 ft.)
- Thickness:9 mm (⅜")
- Cat. no.:76310-800
- Weight:81 lbs.
- Width:91 cm (3 ft.)
Specifications
About this item
Improves productivity by reducing employee fatigue.
- Non-directional pebble-texture embossed mat
- Basic anti-fatigue protection provided
- Closed cell PVC foam relieves leg and back discomfort
- Provides an insulated barrier to cold floors
- Beveled edges on all four sides
- 180 sq. ft. coverage area
Sof-Tred™ is an embossed pebble-texture top surface that runs down the mat, enhancing slip resistance while providing increased worker fatigue relief. The PVC closed cell foam construction relieves leg and back discomfort while providing a barrier to cold floors.
Material: Sponge/Vinyl