VWR® Upright Freezer Rack for 100-Place Slide Boxes
Catalog # 76053-182
Supplier: VWR International
Specifications
- Width:8.4"
- Capacity:21
- Height:10.9"
- Length:21.6"
- Cat. no.:76053-182
Specifications
About this item
Designed for use with 100-place slide boxes.
- Made of corrosion resistant stainless steel
Security lock devices are available for each rack.