Order Entry
Canada
ContactUsLinkComponent
Cole-Parmer® SP-600-UV Scanning UV/Visible Spectrophotometer, 198 to 1000 nm, White ABS Plastic, 100 to 240 VAC, 50/60 Hz
Cole-Parmer® SP-600-UV Scanning UV/Visible Spectrophotometer, 198 to 1000 nm, White ABS Plastic, 100 to 240 VAC, 50/60 Hz
Supplier:  Antyila Scientific
Certificates
undefined
Cole-Parmer® SP-600-UV Scanning UV/Visible Spectrophotometer, 198 to 1000 nm, White ABS Plastic, 100 to 240 VAC, 50/60 Hz
Supplier:  Antyila Scientific

Specifications

  • Catalog No:
  • 76321-912
  • Display:
  • Touchscreen
  • Optical design:
  • Split Beam with Xenon Lamp
  • Absorbance range:
  • –0.3 to 2.5 (A)
  • Photometric accuracy:
  • ±1% T, ±0.01 A at 1.000 Absorbance
  • Photometric measuring range:
  • 0 – 199.9 (Transmittance)
  • Wavelength accuracy:
  • ±2 nm
  • Wavelength range:
  • 198 – 1000 nm
  • Wavelength reproducibility:
  • ±0.5 nm
  • Concentration units:
  • –300 to 9999
  • Datalog capacity (sets):
  • 3.6 GB
  • Detector:
  • Silicon photodiode
  • Housing:
  • ABS Plastic
  • Output:
  • USB Type A×2; USB Type B×1; Ethernet RJ45
  • Path length:
  • 10 - 100 mm
  • Power:
  • 100 – 240 VAC, 50/60 Hz
  • Source lamp:
  • Xenon Lamp
  • Stray light:
  • <0.5% at 340 nm and 220 nm
  • W×D×H:
  • 156×500×280 mm (6.1×19.7×11")

Specifications

Related Information

Frequently Bought Together