Macro Fluorescence Flow Through Cells with Detachable Tubes, FireflySci
Supplier: FIREFLYSCI, INC.
Certificates
About this item
FireflySci's macro fluorometer flow through cell with detachable inlet/outlet quartz tubes.
- Highly accurate results, only need to test sample once
- Firefly cuvettes are made with the best quality quartz and glass material available
- Made by hand, ensuring high quality optical polishing with no defects
- Each cell goes through a vigorous inspection process before leaving our factory
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV Quartz and IR Quartz
- Available in 10 mm light path
- Three windows and base polished
- Inlet/outlet tube dimension: 4 O.D.×2 mm I.D.
- Tubes are made of quartz
Fluorescence cells with macro capacities. Enables a constant flow through the 2.8 ml capacity observation chamber. Excellent transmission values. Made by hand, ensuring high quality optical polishing with no defects. Each cell goes through a vigorous inspection process before leaving our factory. Fire-fused to ensure that cuvettes are robust and durable.
Caution: Cuvettes must be scrupulously clean. Optical surfaces should not be touched as oil smudges are difficult to remove. Purity of solvents used for sample and cleaning is important. Only distilled water or spectrophotometric grade solvents should be used to avoid contamination from impure solvents. As soon as possible after use, cuvettes should be rinsed and soaked in distilled water.
Customers Who Bought This Also Bought