Order Entry
Canada
ContactUsLinkComponent
Vikan Wall Bracket for Bucket, Remco
Vikan Wall Bracket for Bucket, Remco
Catalog # 76006-594
Supplier:  Remco Products
undefined
Vikan Wall Bracket for Bucket, Remco
Catalog # 76006-594
Supplier:  Remco Products
Supplier Number:  16200

Specifications

  • For Use With:
    1.5 gal. Pail
  • Height:
    2"
  • Environmentally Preferable:
  • Cat. no.:
    76006-594
  • Depth:
    3.1"
  • Weight:
    0.62 lbs.
  • Width:
    14.6"

Specifications

About this item

Wall bracket for pails with a hook to store the lid.

  • High-quality wall bracket
  • Stainless steel wall bracket

For use with 1.5 Gallon Pail (5688x) and lid (5689x) or 3 Gallon Pail (5686x) and lid (5687x).

Certifications: Meet FDA standards.