Standard Anaerobic Absorbance Cell with Glass Pouch, Firefly Sci
Catalog #: 76015-738
Supplier: FIREFLYSCI, INC.
Specifications
- Volume:3.50 ml
- Material:Optical Glass
- Lightpath:10 mm
- Cat. no.:76015-738
- External Dimensions:12.5W×12.5D×84H mm
- Internal Dimensions:10W×10D×45H mm
Specifications
About this item
The Type 28 absorbance cell contains an inlet tube and a glass pouch chamber for catching excess gas produced by anaerobic experiments.
- Highly accurate results, only need to test sample once
- Made by hand, ensuring high quality optical polishing with no defects
- Each cell goes through a vigorous inspection process before leaving our factory
- Fire-fused to ensure that cuvettes are robust and durable
- Available in 10 mm lightpath
- Two windows optically polished
- Overall height with the pouch is approximately 125 mm
Firefly cuvettes are made with the best quality quartz and glass material available. Excellent transmission values.
Customers Who Bought This Also Bought