5200 Series Tablet Arm Folding Chairs, National Public Seating
Supplier: National Public Seating
Certificates
About this item
With the 5200 series folding chairs the comfortable 200 Series model was enhanced with a practical folding tablet-arm writing surface. Attached to the steel chair frame is an elegant ample-sized 22 long by 11 wide surface fortified with dual underside brackets. The chair with the tablet-arm conveniently fold up for ultra-compact storage.
- Features two double riveted u-shaped cross braces
- Powder-coated 18-gauge 7/8" round tubular frame
- 5/8" thick MDF tablet with high-pressure thermofused laminate
- Double hinges for added stability and durability
- Unique full size double contoured back and waterfall seat
- Color coordinated v-tip stability plugs and polypropylene glides
10 year warranty
Certifications: MAS Certified Green, BodyBuilder, ANSI/BIFMA X7.1-2007
Specifications
- Catalog No:
- 76276-422
- 76276-420
- Model:
- 76276-422
- 76276-420
- Frame material:
- Steel
- Steel
- Seat/back color:
- Black
- Black
- Seat dimensions:
- W16×D16×H17.25"
- W16×D16×H17.25"
- Backrest dimensions:
- W×H 18.75×8.25"
- W×H 18.75×8.25"
- Weight capacity:
- 480 lbs.
- 480 lbs.
Specifications
Frequently Bought Together