8800 Series Cafetorium Plastic Stack Chairs, National Public Seating
Supplier: National Public Seating
Certificates
About this item
The 8800 Series Cafetorium Chair blends style, comfort and strength to provide a sleek seating solution to almost any setting.
- 16-gauge frame
- Built to exceed ANSI/BIFMA standards
- Floor protector glides made of tpu for sensitive floors
- Sleek polypropylene plastic back and seat design provides ergonomic support and is easy to clean
- Built-in gangers for multiple chair setup
- Seats are a comfortable, durable poly
- 10 year warranty
The modern-styled polypropylene plastic seat and back provides ergonomic support and is easy to clean. Weighing just 10lbs., this chair is certainly no lightweight. Built on a strong 16 gauge frame, the 8800 stacker is Built To Exceed ANSI/BIFMA Standards. TPU floor protector glides allow for use on sensitive floors, and are equipped with built-in gangers making multiple chair setups a snap. Conveniently stack your 8800’s up to 35 high for quick cleanup and efficient storage. With 3 in-stock color combinations, the 8800 Series is the more durable, cleanable solution for your cafeteria and food service environment.
Certifications: MAS Certified Green, ANSI BIFMA.
Specifications
- Catalog No:
- 76276-722
- 76276-720
- Model:
- 76276-722
- 76276-720
- Frame material:
- Steel
- Steel
- Seat/back material:
- Plastic
- Plastic
Specifications
Customers Who Bought This Also Bought