Order Entry
ContactUsLinkComponent
Standard Anaerobic Cuvette with Glass Pouch, FireflySci
Standard Anaerobic Cuvette with Glass Pouch, FireflySci
Catalog #: 76015-740
Supplier:  FIREFLYSCI, INC.
CUVETTE FLUOR CEL STD 28 UV QUARTZ 3.5ML
Standard Anaerobic Cuvette with Glass Pouch, FireflySci
Catalog #: 76015-740
Supplier:  FIREFLYSCI, INC.

Specifications

  • Capacity:
    3.500 ml
  • Material:
    UV Quartz
  • Lightpath:
    10 mm
  • Cat. no.:
    76015-740
  • Internal Dimensions:
    10.0W×10.0D×44.0H mm
  • Outer Depth:
    12.5 mm
  • Outer Height:
    84.0 mm
  • Outer Width:
    12.5 mm

Specifications

About this item

Two windows polished.

  • Overall height is approximately 125 mm

Height is without glass pouch.

Customers Who Bought This Also Bought