Type 26 Short Anaerobic Cells with Glass Pouch, FireflySci
Supplier: FIREFLYSCI, INC.
Certificates
About this item
The Type 26 cuvette contains an inlet tube and a glass pouch chamber for catching excess gas produced by anaerobic experiments.
- Highly accurate results, only need to test sample once
- Made by hand, ensuring high quality optical polishing with no defects
- Each cell goes through a vigorous inspection process before leaving our factory
- Fire-fused to ensure that cuvettes are robust and durable
- Comes in several different materials: (UV Quartz and IR Quartz)
- Two windows optically polished
- Overall height with the pouch is approximately 65 mm
These cuvettes are made with the best quality quartz and glass material available. Excellent transmission values.
Inlet/outlet tube dimensions: O.Ø×I.Ø 5×3 mm
Neck dimensions: O.Ø×I.Ø 14×10 mm
Customers Who Bought This Also Bought