Type 26FL Short Anaerobic Fluorescence Cell with Glass Pouch, FireFlySci
Catalog #: 76015-736
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:2.500 ml
- Description:UV Quartz
- Lightpath:10 mm
- Cat. no.:76015-736
Specifications
About this item
The Type 26FL is the fluorescent version of the Type 26 cuvette.
- Highly accurate results, only need to test sample once
- Made by hand, ensuring high quality optical polishing with no defects
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV Quartz
- Comes in 10 mm lightpath
- Four windows and base optically polished
- Overall height with the pouch is approximately 65 mm
Each cell goes through a rigorous inspection process before leaving the factory.
This cell contains an inlet tube and a glass pouch chamber for catching excess gas produced by anaerobic experiments.
Firefly cuvettes are made with the high quality quartz and glass material available. Good transmission values.
Customers Who Bought This Also Bought