Type 25A Tandem Cuvette, FireFlySci
Catalog #: 76015-730
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:2×1.300 ml
- Description:UV Quartz
- Lightpath:10 mm
- Cat. no.:76015-730
Specifications
About this item
Spectrophotometer cuvette divided into two chambers so that users can do two simultaneous measurements.
- Highly accurate results, only need to test sample once
- Made by hand, ensuring high quality optical polishing with no defects
- Fire-fused to ensure that cuvettes are robust and durable
- Comes in several different materials: (UV Quartz and IR Quartz)
- Available in 10 mm lightpath
- Two windows and partition optically polished
- Height of partition is approximately 37 mm
Firefly cuvettes are made with high quality quartz and glass material available. Good transmission values.
Each cell goes through a vigorous inspection process before leaving the factory.
Delivery: Includes PTFE cover.
Customers Who Bought This Also Bought