200 Series Premium All-Steel Double Hinge Folding Chairs, National Public Seating
Supplier: National Public Seating
Certificates
About this item
The 200 Series premium all-steel institutional-grade folding chair is designed with a waterfall-style front for added comfort.
- Two U-shaped double riveted cross braces - one in front and one in back
- Heavy-duty powder-coated 18-gauge tubular frame
- Full-sized double-contoured backrest features curled safety edges and is electromagnetically tack-welded to the frame
- Double hinges on each side for added stability and durability
- Color coordinated polypropylene glides and v-tip plugs for added stability
10 year warranty
Certifications: MAS Certified Green, BodyBuilder, ANSI/BIFMA X7.1-2007
BodyTextAccessories: The 84 Series Double-Tiered Hanging Chair Dolly is a wise choice for saving time and space in busy multipurpose environments.
Specifications
- Catalog No:
- 76276-314
- 76276-312
- 76276-310
- 76276-304
- 76276-306
- 76276-308
- Model:
- 76276-314
- 76276-312
- 76276-310
- 76276-304
- 76276-306
- 76276-308
- Frame material:
- Steel
- Steel
- Steel
- Steel
- Steel
- Steel
- Seat/back color:
- Red
- Black
- Blue
- Beige
- Gray
- Brown
- Seat/back material:
- Steel
- Steel
- Steel
- Steel
- Steel
- Steel
- Seat dimensions:
- W16×D16×H17.25"
- W16×D16×H17.25"
- W16×D16×H17.25"
- W16×D16×H17.25"
- W16×D16×H17.25"
- W16×D16×H17.25"
- Backrest dimensions:
- W18.25×H8.25"
- W18.25×H8.25"
- W18.25×H8.25"
- W18.25×H8.25"
- W18.25×H8.25"
- W18.25×H8.25"
- Weight capacity:
- 480 lbs.
- 480 lbs.
- 480 lbs.
- 480 lbs.
- 480 lbs.
- 480 lbs.
Specifications
Customers Who Bought This Also Bought