Semi-Micro Graded Seal Tube Fluorescence Cuvette, FireflySci
Catalog #: 76016-106
Supplier: FIREFLYSCI, INC.
Specifications
- Volume:1.400 ml
- Material:UV Quartz
- Cat. no.:76016-106
- Pathlength:10 mm
- External Dimensions:12.5L×12.5W×125H mm
- Internal Dimensions:10.0L×4.0W×45.0H mm
Specifications
About this item
High-quality semi-micro cuvettes with semi-micro capacities and are a great value.
- Fire fused to ensure the best bonding
- Comes in UV quartz
- Available in 10 mm lightpath
- Four windows and base optically polished
- Quartz to glass graded seal tube: 8O.D.×6 I.D. mm
- Height is without graded seal tube
- Overall height is approximately 125 mm
The Type 505FL semi-micro fluorometer cuvette contains a graded seal quartz-to-pyrex adapter, which enables scientists and glassblowers to add on additional pyrex structures. The adapter is fire-fused to prevent leakage and ensure structural integrity.
Hand made ensuring the highest quality optical polish with no defects. Every cell is thoroughly inspected before leaving the factory. Firefly cuvettes are guaranteed to provide the best optical transmission.
Customers Who Bought This Also Bought