Order Entry
Canada
Orders LinkContactUsLinkComponent
Macro Fluorescence Flow Through Cell, FireflySci

Macro Fluorescence Flow Through Cell, FireflySci

3.300 ml, L×W×H 10.0×10.0×33.0 mm, L×W×H 12.5×12.5×65.0 mm, 10 mm, UV Quartz
Catalog # 76016-390
Supplier:   FIREFLYSCI, INC.
Supplier #:  501FLUV10
Macro Fluorescence Flow Through Cell, FireflySci
Catalog # 76016-390
Supplier:  FIREFLYSCI, INC.
Macro Fluorescence Flow Through Cell, FireflySci
Macro Fluorescence Flow Through Cell, FireflySci

3.300 ml, L×W×H 10.0×10.0×33.0 mm, L×W×H 12.5×12.5×65.0 mm, 10 mm, UV Quartz

Price
$1,691.44
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

High-quality macro cuvette cell with flow through cell in a UV quartz material and are a great value.

  • Fire–fused to ensure that cuvettes are robust and durable.
  • Available in UV quartz
  • Lightpath of 10 mm available
  • Four windows optically polished
  • Inlet/outlet tubes: 5O.D.×3 I.D.×10L mm
  • Tubes are made of quartz
  • Flows through with top and bottom tubes

The FireflySci Type 501FL cuvette is a flow through cell with inlet and outlet tubes on the top and bottom of the cell. All surfaces are optically polished. Highly accurate results, only need to test sample once. Firefly cuvettes are made with the best quality quartz and glass material available.

Excellent transmission values. Made by hand, ensuring high quality optical polishing with no defects. Each cell goes through a vigorous inspection process before leaving the factory.

Specifications
  • Volume:
    3.300 ml
  • Material:
    UV Quartz
  • Pathlength:
    10 mm
  • External dimensions:
    L×W×H 12.5×12.5×65.0 mm
  • Internal dimensions:
    L×W×H 10.0×10.0×33.0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.