Order Entry
Canada
ContactUsLinkComponent
NPS® Cafe Time Adjustable-Height Table, National Public Seating
NPS® Cafe Time Adjustable-Height Table, National Public Seating
Catalog # 76276-494
undefined
NPS® Cafe Time Adjustable-Height Table, National Public Seating
Catalog # 76276-494
Supplier Number:  CTT3042

Specifications

  • Description:
    Adjustable-height cafeteria table
  • Height:
    30 - 42"
  • Cat. no.:
    76276-494
  • W×D:
    36×36"
  • Weight:
    34 lbs.
  • Worksurface Color/Finish:
    Slate

Specifications

About this item

High-quality cafe time adjustable-height table is of a great value.

  • Powder-coated 16 gauge steel
  • Tested to support up to 700 lbs.
  • Furnished with plastic adjustable floor levelers
  • Tables are lightweight weighing only 321/2 lbs. and are easy to assemble

Every convenience you have ever wanted, built into a gorgeous charcoal slate colored 13/8" thick plastic top, mounted on a matching silver square frame. Use as a café table in standard 30" table height, or effortlessly raise to 42" bistro height, with a simple pull of the concealed pneumatic lever. 36W×36 "D with contoured corner edges, they are perfect for the break room, cafeteria, or lunchroom. Lightweight, scratch resistant and durable, the attractive top will complement any décor, and the sleek contemporary legs will provide a perfect airy look. Tilting latch sets table top into vertical position for compact storage, while contemporary styled legs allow nesting with adjacent tables. Matching charcoal slate colored bistro height stools feature ergonomically curved plastic seats and backs mounted on a sleek 11/8" tubular steel frame, with silver tone powder coated paint. Rubber floor friendly glides will protect floors. Tabletops are made of charcoal colored HDPE blow molded plastic. It features 12" of pneumatic height adjustment from 30 to 42".

Certifications: MAS Certified Green.
Delivery: Supplied with a ten year warranty.