Specifications
- Color:Charcoal Slate
- Description:Cafe Time Stool
- Height:42"
- Model:76276-496
- Frame colour/finish:Silver
- Seat/back color:Charcoal Slate
- Cat. no.:76276-496
Specifications
About this item
High-quality cafe time stool is of a great value.
- 16 gauge seat frame
- 18 gauge legs
- Furnished with rubber floor friendly glides for floor protection
Charcoal slate colored bistro height stools feature ergonomically curved plastic seats and backs mounted on a sleek 11/8" tubular steel frame, with silver tone powder coated paint. Lightweight, scratch resistant and durable, the attractive top will complement any décor, and the sleek contemporary legs will provide a perfect airy look. Matching tables offer every convenience you’ve ever wanted, built into a gorgeous charcoal slate colored 13/8" thick plastic top, mounted on a matching silver square frame. Use as a café table in standard 30" table height, or effortlessly raise to 42" bistro height, with a simple pull of the concealed pneumatic lever. 36W×36"D with contoured corner edges, they are perfect for the break room, cafeteria, or lunchroom. Seats and back are made of lightweight charcoal colored HDPE blow molded plastic, stools are lightweight, seat size is 17"×16".