Order Entry
Canada
ContactUsLinkComponent
 
Hamilton Syringes for Shimadzu GC AOC-14/AOC-17/AOC-20, Hamilton
  10144-748
 :  Hamilton
undefined
Hamilton Syringes for Shimadzu GC AOC-14/AOC-17/AOC-20, Hamilton
  10144-748
 :  Hamilton
 :  93898-01

 

  • Volume:
    10 µl
  • Cat. no.:
    10144-748
  • Needle Length:
    1.69 inch (43 mm)
  • Point Style:
    AS
  • Gauge:
    23s ga
  • Supplier No.:
    93898-01
  • Termination:
    N

 

 

These Microliter syringes incorporate a hand-fitted stainless-steel plunger with a finely bored glass syringe barrel, ensuring durability, and superior life. They are a high-quality and cost-effective replacement syringe for popular GC autosamplers, such as the Shimadzu AOC-14, AOC-17, and AOC-20.

  • High-quality materials and craftsmanship
  • Dependable accuracy and precision

Hamilton's Model 701 N Shimadzu Syringe is a cost-effective replacement for Shimadzu GC autosamplers. It is the perfect choice for scientists who demand great performance in everyday use for GC injections at an exceptional value.