Specifications
- Description:Folding Table Dolly For Round and Rectangular Tables
- Dimensions:273/4W×471/2L×311/4"H
- Cat. no.:76276-980
- Load Capacity:10 tables
Specifications
About this item
High-quality folding table dolly for round and rectangular tables meet MAS certified green standards and are a great value.
- Two tubular side handles plus front handle
- Easy handling with four casters: 2 swivel and 2 stationary
- Casters are 4×11/4"; made of hard rubber
- Total weight capacity: 660 lbs
- Constructed of brown powder-coated steel
- Contains radiata pine (also known as monterey pine) from a mill in zhejiang, china used to support tables
- Ten year warranty
The DYMU multi-use dolly easily stores and transports round and rectangular folding tables. Stack up to ten vertically upright round or rectangular tables (48 and 60" Ø; 72 and 96" length) on this sturdy, tubular steel dolly. The brown scratch-resistant powder-coated paint finish resists chipping even after years of rigorous use.
This dolly has two side handles, a convenient handlebar and four hard rubber casters (two that swivel) for easy maneuvering. Each caster boasts a 165 lbs. Weight capacity for a total of 660 lbs. Transportation and vertical storage of up to 12 round and rectangular tables. Distance between wood slats: 273/4", distance from frame to top of handle: 251/2", 65"H fully loaded.